Beli take up bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Bearing Unit Take-Up Unit (Take-Up Bearing)
    Mulai

    Rp259.900

  2. FYH (Nippon Pillow Block) Block 300 Type UCTU Series
    Mulai

    Rp21.999.900

    FYH (Nippon Pillow Block) Block 300 Type UCTU Series
    Deskripsi:
    Cylindrical hole groove steel frame take-up unit, 300 type
  3. SKF Take-Up Cast Iron Unit TUJ Series
    Mulai

    Rp1.899.900

    SKF Take-Up Cast Iron Unit TUJ Series
    Deskripsi:
    Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a (set) screw on the inner ring, which makes it easy to mount.
    atribut:
    • Angular Position of the Housing Thread (Rα) (°): 30
    • Axial Position of the Housing Thread (R1) (mm): 5.5
    • Basic Dynamic Load Rating (kN): 52.7
    • Basic Static Load Rating (kN): 36
    • Bearing Material: Bearing steel
    • Bearing Width, Total (mm): 65.1
    • Bore Diameter (D) (mm): 60
    • Bore Type: Cylindrical
    • Coating: Without
    • Compliance with Standard: JIS
    • Diameter of Attachment Bolt Hole (N) (mm): 35
    • Diameter of Head Sphere of Grease Fitting (DN) (mm): 6.5
    • Distance between Bottoms of Piloting Grooves (H1) (mm): 130
    • Distance from Attachment End Face to Centre Line of Spherical Seat Diameter (L1) (mm): 118
    • Distance from Locking Device Side Face to Raceway Centre (s1) (mm): 39.7
    • Distance from Locking Device Side Face to Thread Centre (B4) (mm): 10
    • Fatigue Load Limit (Pu) (kN): 1.53
    • Grease Fitting: With
    • Height of Attachment End (H2) (mm): 102
    • Height of Attachment Slot (N2) (mm): 63.5
    • Hexagonal Key Size for the Grease Fitting (SWN) (mm): 7
    • Housing Overall Width (mm): 60
    • Housing Thread for the Grease Fitting (RG): 1/4-28 UNF
    • Housing Type: Take-up
    • Length Attachment End (L2) (mm): 19
    • Length of Attachment Slot (N1) (mm): 32
    • Length of Piloting Groove (L3) (mm): 100
    • Limiting Speed (r/minute): 3400
    • Lubricant: Grease
    • Material: Cast iron
    • Material, Housing: Cast iron
    • Overall Height (H) (mm): 146
    • Overall Length L (mm): 186
    • Overall Width (A) (mm): 60
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: Set screws
    • Rubber Seating Ring: Without
    • Sealing Type: Contact, standard
    • Sealing, Bearing: Seal and flinger on both sides
    • Sealing, Unit: Without
    • Set Screw (G2): M10x1
    • Shaft Diameter (mm): 60
    • Shoulder Diameter of Inner Ring (d1) (mm): ≈75.64
    • Thread of Grease Fitting (GN): 1/4-28 SAE-LT
    • UNSPSC: 31171536
    • Width of Flange in Which Piloting Grooves are Provided (A2) (mm): 44
    • Width of Inner Ring B (mm): 65.1
    • Width of Piloting Groove (A1) (mm): 22
  4. SKF Take-Up Cast Iron Unit TU Series
    Mulai

    Rp369.900

    SKF Take-Up Cast Iron Unit TU Series
    Deskripsi:
    Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
    atribut:
    • Angular Position of the Housing Thread (Rα) (°): 30
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Coating: Without
    • Compliance with Standard: ISO
    • Diameter of Head Sphere of Grease Fitting (DN) (mm): 6.5
    • Grease Fitting: With
    • Hexagonal Key Size for the Grease Fitting (SWN) (mm): 7
    • Housing Thread for the Grease Fitting (RG): 1/4-28 UNF
    • Housing Type: Take-up
    • Lubricant: Grease
    • Material: Cast iron
    • Material, Housing: Cast iron
    • Relubrication Hole: With
    • Rubber Seating Ring: Without
    • Sealing Type: Contact, standard
    • Sealing, Unit: Optional end cover
    • Thread of Grease Fitting (GN): 1/4-28 SAE-LT
    • UNSPSC: 31171536
  5. NTN Take-Up Unit Oil-Free Type (Take-Up Bearing)
    Mulai

    Rp289.900

  6. SKF Take-Up Ball Bearing (Take-Up Bearing)
    Mulai

    Rp419.900

    SKF Take-Up Ball Bearing (Take-Up Bearing)
    Deskripsi:
    Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a set screw on the inner ring, which makes it easy to mount.
    atribut:
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Coating: Without
    • Grease Fitting: With
    • Housing Type: Take-up
    • Lubricant: Grease
    • Material, Housing: Cast iron
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: Set screws
    • Rubber Seating Ring: Without
    • Sealing Type: Contact, standard
    • Sealing, Bearing: Seal and flinger on both sides
    • Sealing, Unit: Optional end cover
  7. FYH Take Up Unit Bearing (Take-Up Bearing)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    FYH Take Up Unit Bearing (Take-Up Bearing)
    atribut:
    • Housing Number: T215
    • Bearing Number: UK215
    • Basic Load Cr (kN): 67.4, 15152 lbf
    • Dimensions (mm): 167x232x26 (6-9/16x9-1/8x1-1/32 in)
    • Rating Cor (kN): 48.3, 10858 lbf
    • Shaft Size (inch): 2 1/2
  8. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  9. FYH UCTL Grooved Steel Frame with Take-Up Type (Cylindrical Hole) (Take-Up Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    FYH UCTL Grooved Steel Frame with Take-Up Type (Cylindrical Hole) (Take-Up Bearing)
    atribut:
    • Dimension H1: 44mm
    • Dimension N: 15mm
    • Mounting Bolt Nominal Designation: M12
    • Shape: Take-up type
  10. NTN Take-Up Units Cast Housing Set Screw Type
    Mulai

    Rp4.999.900

    NTN Take-Up Units Cast Housing Set Screw Type
    atribut:
    • Specifications: Oil-lubrication type cast iron take-up shape, Set screw type
    • Finish Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range (°C): -15 to 100
  11. SKF Take-Up Cast Iron Housing TU Series (Take-Up Bearing)
    Mulai

    Rp309.900

    SKF Take-Up Cast Iron Housing TU Series (Take-Up Bearing)
    Deskripsi:
    Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers.
    atribut:
    • Angular Position of the Housing Thread (Rα) (°): 30
    • Coating: Without
    • Diameter of Head Sphere of Grease Fitting (DN) (mm): 6.5
    • Grease Fitting: With
    • Hexagonal Key Size for the Grease Fitting (SWN) (mm): 7
    • Housing Thread for the Grease Fitting (RG): 1/4-28 UNF
    • Housing Type: Take-up
    • Material: Cast iron
    • Material, Housing: Cast iron
    • Relubrication Hole: With
    • Thread of the Grease Fitting (GN): 1/4-28 SAE-LT
    • UNSPSC: 31171536
  12. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  13. SKF Insert Bearing with Set Screw Locking and Extended Inner Ring
    Mulai

    Rp209.900

    SKF Insert Bearing with Set Screw Locking and Extended Inner Ring
    Deskripsi:
    Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
    atribut:
    • Coating: Without
    • Outer Ring Type: Spherical
    • Bore Type: Cylindrical
    • Sealing: Seal and flinger on both sides
    • Bearing Material: Bearing steel
    • Cage: Non-metallic
    • Inner Ring Extension: On both sides
    • Lubricant: Grease
    • Relubrication Feature: With
    • Retaining Feature, Inner Ring: Set screws
    • Rolling Elements: Balls
  14. SKF Oval flanged housings for insert bearings
    Mulai

    Rp199.900

    SKF Oval flanged housings for insert bearings
    atribut:
    • Housing Type: Flanged
    • Flanged Housing Type: Oval
    • Number of Bolt Holes for Fasteners: 2
    • Material, Housing: Cast iron
  15. SKF FYJ TF Type Square Flanged Ball Bearing Units
    Mulai

    Rp379.900

    SKF FYJ TF Type Square Flanged Ball Bearing Units
    Deskripsi:
    These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
    atribut:
    • Coating: Without
    • Bore Type: Cylindrical
    • Sealing Type: Contact, standard
    • Lubricant: Grease
    • Housing Type: Flanged
    • Bearing Material: Bearing steel
    • Fastening Bolt Hole Type: Plain
    • Flanged Housing Type: Square
    • Material, Housing: Cast iron
    • Number of Bolt Holes for Fasteners: 4
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: Set screws
    • Rubber Seating Ring: Without
    • Sealing, Bearing: Seal and flinger on both sides
    • Sealing, Unit: Without
  16. FYH UCFB Deformed Flange Type (Cylindrical Hole) (Mounted Bearing)
    Mulai

    Rp319.900

    FYH UCFB Deformed Flange Type (Cylindrical Hole) (Mounted Bearing)
    atribut:
    • Shape: Deformed flange type
    • Compatible Grease Nipple: A-1/4-28UNF
  17. FYH Flange Bearing UCFL Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

Daftar Harga take up bearing Terbaru October 2026
NTN Bearing Unit Take-Up Unit (Take-Up Bearing)Rp259.900
FYH (Nippon Pillow Block) Block 300 Type UCTU SeriesRp21.999.900
SKF Take-Up Cast Iron Unit TUJ SeriesRp1.899.900
SKF Take-Up Cast Iron Unit TU SeriesRp369.900
NTN Take-Up Unit Oil-Free Type (Take-Up Bearing)Rp289.900
SKF Take-Up Ball Bearing (Take-Up Bearing)Rp419.900
TR Take Up Unit Bearing (Take-Up Bearing)Rp83.900
FYH Take Up Unit Bearing (Take-Up Bearing)Rp1.799.900
NTN Take-Up Unit Oil Supply Type (Take-Up Bearing)Rp259.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)